Zoro Homepage

6/12V, 1.5A Battery Charger, 120VAC

  • Mfr # SC1355

  • Zoro # G4427652


product price: $28.99
/ea

Key Features

Application
For Extended Charging Periods and Maintaining
Includes
Charger, manual
Material
Plastic
Overall Height
5 1/4 in
Cable Gauge
18 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC1355
Zoro #
G4427652
UPC #
026666813556
Country of Origin
Mexico

Dimensions

Overall Height
5 1/4 in
AC Cord Length
7 ft
Overall Depth
3 1/2 in
Overall Width
7 1/4 in
Cable Length
2 ft
Power Cord Length
7 ft

Details

Application
For Extended Charging Periods and Maintaining
Includes
Charger, manual
Material
Plastic
Cable Gauge
18 AWG
Test Feature
No
Indoor / Outdoor
Indoor/Outdoor
Item
Battery Charger and Maintainer
Automatic/Manual
Automatic
Input Amps
0.4
Charging Amps @ Voltage
1.5A @ 12V, 1.5A @ 6V
For Battery Voltage
6 V DC, 12 V DC
Maintaining Amps @ Voltage
1.5A @ 12V, 1.5A @ 6V
Charge Type
Float
Standards
BC, cUL, UL
Portable
No
Charger Function
Maintaining
Category Type
Battery Chargers
CEC Compliant
CEC Compliant
Charger Style
Benchtop
Input Voltage
120V AC
For Use With Battery Type
AGM, Deep Cycle, Lead Acid
Timer
Microprocessor Controlled
Green Certification or Other Recognition
California Energy Commission (CEC) Certified
Timer Style
Microprocessor Controlled
Cable Wire Gauge
6 AWG
Charging Current @ Voltage
1.5 A @ 12V, 1.5A @ 6V
Maintaining Current @ Voltage
1.5 A @ 12V, 1.5 A @ 6V
Housing Material
Plastic
Input Current
0.4 A
Indoor or Outdoor Use
Indoor/Outdoor
Includes Test Feature
No
Connector Type
Alligator Clip, Quick Disconnect to Ring

Description

Battery Charger, Charger Style Benchtop, For Use With Battery Type AGM, Deep Cycle, Lead Acid, Automatic/Manual Automatic, For Battery Voltage 6 V DC, 12 V DC, Charging Current @ Voltage 1.5 A @ 12V, 1.5A @ 6V, Maintaining Current @ Voltage 1.5 A @ 12V, 1.5 A @ 6V, Cable Length 2 ft, Cable Wire Gauge 6 AWG, Charge Type Float, Charger Function Maintaining, Connector Type Alligator Clip, Quick Disconnect to Ring, Housing Material Plastic, Includes Test Feature No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.