Acoustic Tube, 9 in. L

  • Mfr # JD-V1602

  • Zoro # G4823850


product price: $29.79
/ea

Key Features

For Use With
Mfr. No. DSR-590
Material
ABS Plastic/Silicone
Type
Audio Accessory
Includes
Coiled Wire, Ear Buds, Push to Talk Button with Lock
Length (In.)
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JD-V1602
Zoro #
G4823850
UPC #
-
Country of Origin
China

Dimensions

Length (In.)
9 in
Length
9 in
Earpiece Size
Small
Overall Length
9 in

Details

Item
Acoustic Tube
For Use With
Mfr. No. DSR-590
Material
ABS Plastic/Silicone
Type
Audio Accessory
Includes
Coiled Wire, Ear Buds, Push to Talk Button with Lock
Sub-Category
Audio Accessory
Color
Clear
Compatible Audio Accessory Brand
Kenwood
Compatible Radio Manufacturer Model Number
49WL61
Compatible Audio Accessory Manufacturer Model Number
DSR-590
Compatible Radio Series
DSR-590
Compatible Radio Brand
DSR
Product Type
Acoustic Tube

Description

Acoustic Tube, Product Type Acoustic Tube, Compatible Audio Accessory Brand Kenwood, Compatible Radio Brand DSR, Compatible Radio Series DSR-590, Compatible Radio Manufacturer Model Number 49WL61, Compatible Audio Accessory Manufacturer Model Number DSR-590, Earpiece Size Small, Color Clear, Compatible Radio Grainger Model Number 49WL61, Material ABS Plastic, Silicone, Overall Length 9 in, Includes Coiled Wire, Ear Buds, Push to Talk Button with Lock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.