Battery Charger, 12 ft Cable, Automatic
Mfr # DSR145
Zoro # G7850139
product price: $149.99
/ea
Free Shipping & Returns
Key Features
For Use With Battery Type
AGM, Deep Cycle, Lead Acid
Standards
cUL Listed, DOE Compliant, UL Listed
Cable Gauge
6 AWG
Input Voltage
120V AC
Automatic/Manual
Automatic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DSR145
Zoro #
G7850139
UPC #
026666421454
Country of Origin
Mexico
Dimensions
Overall Depth
11 7/8 in
Overall Height
6 1/8 in
Cable Length
12 ft
Overall Width
10 in
Details
Item
Battery Charger/Engine Starter
For Use With Battery Type
AGM, Deep Cycle, Lead Acid
Standards
cUL Listed, DOE Compliant, UL Listed
Cable Gauge
6 AWG
Input Voltage
120V AC
Automatic/Manual
Automatic
Input Amps
6 A
Portable
Yes
Charger Function
Boosting, Charging, Maintaining
For Battery Voltage
6 V, 12 V
Includes
(1) DSR145 Battery Charger (1) Manual
Test Feature
Digital Display, LED Indicators and Push-Button Controls
Description
Battery Charger/Engine Starter, For Use With Battery Type AGM, Deep Cycle, Lead Acid, Automatic/Manual Automatic, For Battery Voltage 6 V, 12 V, Cable Length 12 ft, Charger Function Boosting, Charging, Maintaining, Includes (1) DSR145 Battery Charger (1) Manual, Input Voltage 120V AC, Overall Depth 11 7/8 in, Overall Height 6 1/8 in, Overall Width 10 in
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.