Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Battery Charger, 120VAC, 10-25/64" W

  • Mfr # SC1308

  • Zoro # G4427637


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Application
Battery Charging
Includes
Charger, manual
Material
Plastic
Automatic/Manual
Automatic
Input Amps
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC1308
Zoro #
G4427637
UPC #
026666813082
Country of Origin
Mexico

Dimensions

Overall Height
10 7/8 in
Cable Length
2 ft
Overall Width
10 3/8 in
Overall Depth
7 1/8 in
AC Cord Length
7 ft
Power Cord Length
7 ft

Details

Application
Battery Charging
Includes
Charger, manual
Material
Plastic
Item
Battery Charger and Maintainer
Automatic/Manual
Automatic
Input Amps
4
Maintaining Amps @ Voltage
2A @ 12V
CEC Compliant
CEC Compliant
Portable
No
For Battery Voltage
6 V DC, 12 V DC
Test Feature
Yes
Category Type
Battery Chargers
Cable Gauge
10 AWG
Input Voltage
120V AC
Charger Function
Boosting, Charging, Maintaining
For Use With Battery Type
AGM, Deep Cycle, Lead Acid
Standards
BC, cUL, UL
Boost Amps @ Voltage
100A @ 12V
Charger Style
Benchtop
Charging Amps @ Voltage
30A @ 12V
Indoor / Outdoor
Indoor/Outdoor
Charge Type
Float
Timer
Microprocessor Controlled
Cold Cranking Amps @ Voltage
100A @ 12V
Green Certification or Other Recognition
California Energy Commission (CEC) Certified
Cable Wire Gauge
6 AWG
Timer Style
Microprocessor Controlled
Maintaining Current @ Voltage
2 A @ 12V
Boost Current @ Voltage
30 A @ 12V, 30 A @ 6V
Charging Current @ Voltage
30 A @ 12V
Input Current
4 A
Housing Material
Plastic
Includes Test Feature
Yes
Indoor or Outdoor Use
Indoor/Outdoor
Cold Cranking Current @ Voltage
100 A @ 12V
Connector Type
Alligator Clip

Description

Battery Charger, Charger Style Benchtop, For Use With Battery Type AGM, Deep Cycle, Lead Acid, Automatic/Manual Automatic, For Battery Voltage 6 V DC, 12 V DC, Boost Current @ Voltage 30 A @ 12V, 30 A @ 6V, Charging Current @ Voltage 30 A @ 12V, Maintaining Current @ Voltage 2 A @ 12V, Cable Length 2 ft, Cable Wire Gauge 6 AWG, Charge Type Float, Charger Function Boosting, Charging, Maintaining, Cold Cranking Current @ Voltage 100 A @ 12V, Connector Type Alligator Clip, Housing Material Plastic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.