Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Battery Charger, 120VAC, 10-25/64" W

  • Mfr # SC1362

  • Zoro # G4433042


product price: $97.99
/ea
Free Shipping & Returns

Key Features

Application
Battery Charging
Includes
Charger, manual
Material
Plastic
Standards
BC, cUL, UL
Automatic/Manual
Automatic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC1362
Zoro #
G4433042
UPC #
026666813624
Country of Origin
Mexico

Dimensions

Overall Depth
7 1/8 in
Overall Width
10 3/8 in
AC Cord Length
7 ft
Overall Height
10 7/8 in
Cable Length
2 ft
Power Cord Length
7 ft

Details

Application
Battery Charging
Includes
Charger, manual
Material
Plastic
Standards
BC, cUL, UL
Automatic/Manual
Automatic
Charger Style
Benchtop
Input Amps
4
Test Feature
Yes
For Battery Voltage
6 V DC, 12 V DC
Charging Amps @ Voltage
20A @ 12 V
Input Voltage
120V AC
Cold Cranking Amps @ Voltage
85A @ 12V
Portable
No
Timer
Microprocessor Controlled
Boost Amps @ Voltage
85A @ 12V, 85A @ 6V
Maintaining Amps @ Voltage
2A @ 12V
Item
Battery Charger and Maintainer
Charger Function
Boosting, Charging, Maintaining
Cable Gauge
10 AWG
Indoor / Outdoor
Indoor/Outdoor
For Use With Battery Type
AGM, Deep Cycle, Lead Acid
Category Type
Battery Chargers
Charge Type
Float
CEC Compliant
CEC Compliant
Green Certification or Other Recognition
California Energy Commission (CEC) Certified
Input Current
4 A
Maintaining Current @ Voltage
2 A @ 12V
Connector Type
Alligator Clip
Indoor or Outdoor Use
Indoor/Outdoor
Boost Current @ Voltage
30 A @ 12V, 30 A @ 6V
Includes Test Feature
Yes
Cable Wire Gauge
6 AWG
Timer Style
Microprocessor Controlled
Cold Cranking Current @ Voltage
85 A @ 12V
Housing Material
Plastic
Charging Current @ Voltage
20 A @ 12V

Description

Battery Charger, Charger Style Benchtop, For Use With Battery Type AGM, Deep Cycle, Lead Acid, Automatic/Manual Automatic, For Battery Voltage 6 V DC, 12 V DC, Boost Current @ Voltage 30 A @ 12V, 30 A @ 6V, Charging Current @ Voltage 20 A @ 12V, Maintaining Current @ Voltage 2 A @ 12V, Cable Length 2 ft, Cable Wire Gauge 6 AWG, Charge Type Float, Charger Function Boosting, Charging, Maintaining, Cold Cranking Current @ Voltage 85 A @ 12V, Connector Type Alligator Clip, Housing Material Plastic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.