Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Battery Charger, 120VAC, 12-1/8" W

  • Mfr # SC1353

  • Zoro # G4427567


product price: $193.99
/ea
Free Shipping & Returns

Key Features

Application
Battery Charging
Includes
Charger, manual
Material
Aluminum
Cold Cranking Amps @ Voltage
200A @ 12V
Test Feature
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC1353
Zoro #
G4427567
UPC #
026666813785
Country of Origin
Mexico

Dimensions

Overall Depth
12 1/2 in
Cable Length
2 ft
Overall Width
11 7/8 in
Overall Height
23 1/2 in
AC Cord Length
7 ft
Power Cord Length
7 ft

Details

Application
Battery Charging
Includes
Charger, manual
Material
Aluminum
Cold Cranking Amps @ Voltage
200A @ 12V
Test Feature
Yes
Indoor / Outdoor
Indoor/Outdoor
Portable
No
Charger Function
Boosting, Charging
Category Type
Battery Chargers
Input Voltage
120V AC
Timer
Microprocessor Controlled
Boost Amps @ Voltage
40A @ 12V, 40A @ 6V
Input Amps
0.4
Item
Battery Charger and Maintainer
For Battery Voltage
6 V DC, 12 V DC
Charger Style
Wheeled
Charging Amps @ Voltage
6A/2A @ 12V
Automatic/Manual
Automatic
Charge Type
Float
Maintaining Amps @ Voltage
2A @ 12V
Standards
BC, cUL, UL
For Use With Battery Type
AGM, Deep Cycle, Lead Acid
CEC Compliant
CEC Compliant
Cable Gauge
8 AWG
Green Certification or Other Recognition
California Energy Commission (CEC) Certified
Cable Wire Gauge
6 AWG
Includes Test Feature
Yes
Charging Current @ Voltage
40 A @ 12V, 40 A @ 6V
Cold Cranking Current @ Voltage
200 A @ 12V
Housing Material
Aluminum
Input Current
10 A
Boost Current @ Voltage
200 A @ 12V
Indoor or Outdoor Use
Indoor/Outdoor
Connector Type
Alligator Clip
Timer Style
Microprocessor Controlled
Maintaining Current @ Voltage
2 A @ 12V

Description

Battery Charger, Charger Style Wheeled, For Use With Battery Type AGM, Deep Cycle, Lead Acid, Automatic/Manual Automatic, For Battery Voltage 6 V DC, 12 V DC, Boost Current @ Voltage 200 A @ 12V, Charging Current @ Voltage 40 A @ 12V, 40 A @ 6V, Maintaining Current @ Voltage 2 A @ 12V, Cable Length 2 ft, Cable Wire Gauge 6 AWG, Charge Type Float, Charger Function Boosting, Charging, Cold Cranking Current @ Voltage 200 A @ 12V, Connector Type Alligator Clip, Housing Material Aluminum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.