Zoro Homepage

Battery Charger, 120VAC, 5-7/8" W

  • Mfr # SC1300

  • Zoro # G4427628


product price: $33.89
/ea

Key Features

Application
For Extended Charging Periods and Maintaining
Includes
Charger, manual
Material
Plastic
Charger Function
Maintaining
Automatic/Manual
Automatic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC1300
Zoro #
G4427628
UPC #
026666813006
Country of Origin
Mexico

Dimensions

AC Cord Length
1 ft
Cable Length
2 ft
Overall Width
5 7/8 in
Overall Depth
2 in
Overall Height
9 in
Power Cord Length
12 in

Details

Application
For Extended Charging Periods and Maintaining
Includes
Charger, manual
Material
Plastic
Charger Function
Maintaining
Automatic/Manual
Automatic
For Use With Battery Type
AGM, Deep Cycle, Lead Acid
Charger Style
Benchtop
Cable Gauge
18 AWG
Test Feature
No
For Battery Voltage
6 V DC, 12 V DC
Charge Type
Float
Standards
BC, UL
Input Voltage
120V AC
Timer
Microprocessor Controlled
Portable
No
Indoor / Outdoor
Indoor/Outdoor
Charging Amps @ Voltage
1.5A @ 12V
Category Type
Battery Chargers
Input Amps
0.4
Item
Battery Charger and Maintainer
CEC Compliant
CEC Compliant
Maintaining Amps @ Voltage
1.5A @ 12V
Green Certification or Other Recognition
California Energy Commission (CEC) Certified
Housing Material
Plastic
Connector Type
Quick Disconnect to Ring
Maintaining Current @ Voltage
1.5 A @ 12V
Cable Wire Gauge
6 AWG
Input Current
0.4 A
Includes Test Feature
No
Timer Style
Microprocessor Controlled
Indoor or Outdoor Use
Indoor/Outdoor
Charging Current @ Voltage
1.5 A @ 12V

Description

Battery Charger, Charger Style Benchtop, For Use With Battery Type AGM, Deep Cycle, Lead Acid, Automatic/Manual Automatic, For Battery Voltage 6 V DC, 12 V DC, Charging Current @ Voltage 1.5 A @ 12V, Maintaining Current @ Voltage 1.5 A @ 12V, Cable Length 2 ft, Cable Wire Gauge 6 AWG, Charge Type Float, Charger Function Maintaining, Connector Type Quick Disconnect to Ring, Housing Material Plastic, Includes Test Feature No, Indoor or Outdoor Use Indoor/Outdoor, Input Current 0.4 A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.