Zoro Homepage

Battery Charger, 120VAC, 8" W

  • Mfr # SP1298

  • Zoro # G4427661


product price: $52.15
/ea

Key Features

Application
Battery Charging
Includes
24 in Fused Ring Leads Harness, Clamp Adapter
Material
Plastic
Overall Width
8 1/8 in
Maintaining Amps @ Voltage
2A @ 12V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP1298
Zoro #
G4427661
UPC #
026666812986
Country of Origin
China

Dimensions

Overall Width
8 1/8 in
Overall Height
9 3/8 in
Overall Depth
3 7/8 in
Cable Length
2 ft
AC Cord Length
7 ft
Power Cord Length
7 ft

Details

Application
Battery Charging
Includes
24 in Fused Ring Leads Harness, Clamp Adapter
Material
Plastic
Maintaining Amps @ Voltage
2A @ 12V
Standards
BC, UL
Charger Function
Charging, Maintaining
Category Type
Battery Chargers
Charger Style
Benchtop
Input Voltage
120V AC
Item
Battery Charger and Maintainer
Input Amps
1.5
Timer
Microprocessor Controlled
Portable
No
Automatic/Manual
Automatic
Test Feature
No
Cable Gauge
18 AWG
Indoor / Outdoor
Indoor/Outdoor
Charge Type
Float
For Battery Voltage
12 V DC
For Use With Battery Type
AGM, Lead Acid, Lithium
CEC Compliant
CEC Compliant
Charging Amps @ Voltage
6A @ 12V, 6A @ 6V
Green Certification or Other Recognition
California Energy Commission (CEC) Certified
Housing Material
Plastic
Connector Type
Alligator Clip, Quick Disconnect to Ring
Input Current
1.5 A
Cable Wire Gauge
6 AWG
Includes Test Feature
No
Indoor or Outdoor Use
Indoor/Outdoor
Charging Current @ Voltage
6 A @ 12V
Timer Style
Microprocessor Controlled
Maintaining Current @ Voltage
2 A @ 12V

Description

Battery Charger, Charger Style Benchtop, For Use With Battery Type AGM, Lead Acid, Lithium, Automatic/Manual Automatic, For Battery Voltage 12 V DC, Charging Current @ Voltage 6 A @ 12V, Maintaining Current @ Voltage 2 A @ 12V, Cable Length 2 ft, Cable Wire Gauge 6 AWG, Charge Type Float, Charger Function Charging, Maintaining, Connector Type Alligator Clip, Quick Disconnect to Ring, Housing Material Plastic, Includes 24 in Fused Ring Leads Harness, Clamp Adapter, Includes Test Feature No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.