Shop SCHUMACHER ELECTRIC
See all product information
Create Account
Battery Charger, 5.2 ft Cable
- Mfr # SP1297
- Zoro # G122886831
product price:Â
$
38.95
/ea
Key Features
Input Voltage
120V AC
Input Current
0.9 A
Connector Type
Quick Disconnect to Ring
Overall Width
7 3/8 in
Overall Depth
2 7/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SP1297
- Zoro #
- G122886831
- UPC #
- 026666812979
- Country of Origin
- Viet Nam
- Input Voltage
- 120V AC
- Input Current
- 0.9 A
- Connector Type
- Quick Disconnect to Ring
- Includes
- Battery Clamp Quick-Connect Harness, Ring Connector Quick-Connect Harness
- For Use With Battery Type
- AGM, Lithium, Lead Acid
- Charging Current @ Voltage
- 3 A @ 12V
- Item
- Battery Charger
- Maintaining Current @ Voltage
- 3 A @ 12V
- For Battery Voltage
- 12 V DC
- Charge Type
- Auto On/Off, Float
Dimensions
- Overall Width
- 7 3/8 in
- Overall Depth
- 2 7/8 in
- Cable Length
- 5.2 ft
- Overall Height
- 9 3/8 in
Description
Battery Charger, Charger Style Handheld Portable, For Use With Battery Type AGM, Lithium, Lead Acid, Automatic/Manual Automatic, For Battery Voltage 12 V DC, Boost Current @ Voltage Not Applicable, Charging Current @ Voltage 3 A @ 12V, Maintaining Current @ Voltage 3 A @ 12V, Cable Length 5.2 ft, Charge Type Auto On/Off, Float, Charger Function Charging, Maintaining, Connector Type Quick Disconnect to Ring, Includes Battery Clamp Quick-Connect Harness, Ring Connector Quick-Connect Harness
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.