Shop SCHUMACHER ELECTRIC
See all product information
Create Account
Battery Charger, 7 ft Cable
- Mfr # SC1685
- Zoro # G522886615
product price:Â
$
95.19
/ea
Key Features
Cable Length
7 ft
Maintaining Current @ Voltage
15 A @ 12V, 15 A @ 6V
Charging Current @ Voltage
15 A @ 12V, 15 A @ 6V
For Battery Voltage
6 V DC, 12 V DC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SC1685
- Zoro #
- G522886615
- UPC #
- 026666816854
- Country of Origin
- Mexico
- Maintaining Current @ Voltage
- 15 A @ 12V, 15 A @ 6V
- Charging Current @ Voltage
- 15 A @ 12V, 15 A @ 6V
- Item
- Battery Charger
- For Battery Voltage
- 6 V DC, 12 V DC
Dimensions
- Cable Length
- 7 ft
Description
Battery Charger, Charger Style Handheld Portable, For Use With Battery Type AGM, Deep Cycle, Gel, Lithium, Wet Cell, Automatic/Manual Automatic, For Battery Voltage 6 V DC, 12 V DC, Boost Current @ Voltage Not Applicable, Charging Current @ Voltage 15 A @ 12V, 15 A @ 6V, Maintaining Current @ Voltage 15 A @ 12V, 15 A @ 6V, Cable Length 7 ft, Charge Type Auto On/Off, Charger Function Charging, Maintaining
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.