Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Battery Charger, Manual, Indoor, 12 V

  • Mfr # SC1667

  • Zoro # G812840631


product price: $191.99
/ea
Free Shipping & Returns

Key Features

For Use With Battery Type
AGM, Gel, Standard
For Battery Voltage
6 V, 12 V
Overall Width
11 in
Cable Wire Gauge
6 ga
Input Current
10 A, 50 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SC1667
Zoro #
G812840631
UPC #
026666816670
Country of Origin
Mexico

Dimensions

Overall Width
11 in
Power Cord Length
6 ft
Cable Length
6 ft
Overall Height
10 1/8 in
Overall Depth
9 1/16 in

Details

Item
Battery Charger
For Use With Battery Type
AGM, Gel, Standard
For Battery Voltage
6 V, 12 V
Cable Wire Gauge
6 ga
Input Current
10 A, 50 A
Charging Current @ Voltage
10 A @ 12V
Charger Function
Boosting, Charging
Charge Type
Timer
Timer Style
Manual
Boost Current @ Voltage
25 A @ 12V, 25 A @ 6V, 50 A @ 12V
Maintaining Current @ Voltage
10 A @ 12V
Automatic/Manual
Manual
Charger Style
Benchtop; Portable
Includes
Jump Starter, Timer-Controlled Battery Charger
Indoor or Outdoor Use
Indoor
Cold Cranking Current @ Voltage
250 A @ 12V
Connector Type
Clamp
Input Voltage
120V AC

Description

Battery Charger, Charger Style Benchtop; Portable, For Use With Battery Type AGM, Gel, Standard, Automatic/Manual Manual, For Battery Voltage 6 V, 12 V, Boost Current @ Voltage 25 A @ 12V, 25 A @ 6V, 50 A @ 12V, Charging Current @ Voltage 10 A @ 12V, Maintaining Current @ Voltage 10 A @ 12V, Cable Length 6 ft, Cable Wire Gauge 6 ga, Charge Type Timer, Charger Function Boosting, Charging, Cold Cranking Current @ Voltage 250 A @ 12V, Connector Type Clamp

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.