Zoro Homepage

Battery Jump Starter, 120VAC, 11" W

  • Mfr # DSR119

  • Zoro # G3369882


product price: $157.99
/ea
Free Shipping & Returns

Key Features

Amps
1800A
Application
Vehicle Jump Starting
Includes
Manual
Material
Plastic
Type
Jump Starter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DSR119
Zoro #
G3369882
UPC #
026666420860
Country of Origin
Mexico

Dimensions

Overall Height
11 in
Overall Width
12 in
Cable Length
28 in
Overall Depth
3 1/2 in

Details

Amps
1800A
Application
Vehicle Jump Starting
Includes
Manual
Material
Plastic
Type
Jump Starter
Gauge
4 ga.
Battery Charger CEC Compliant
CEC Compliant
Test Feature
LED Indicates the Internal Battery Status and Charging Status
Maintaining Amps @ Voltage
0.14A @ 13.2V
Charge Type
Smart
Cable Gauge
4 ga
Automatic/Manual
Automatic
For Use With Battery Type
AGM, Deep Cycle, Gel, Lead Acid, Wet Cell
For Battery Voltage
12 V DC
Amp Hours
22 Ah
Charger Style
Handheld Portable
Cold Cranking Amps @ Voltage
225 A @ 12V
Charging Amps @ Voltage
0.3A @ 12V
Category Type
Jump Starters
Item
Battery Jump Starter
Portable
Yes
CEC Compliant
CEC Compliant
Features
High Impact-Resistant Case
Input Voltage
120V AC
Timer
No
Indoor / Outdoor
Indoor/Outdoor
Charger Function
Boosting
Boost Amps @ Voltage
280A @ 12V
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Input Amps
0.5
Standards
DOE Compliant
Green Certification or Other Recognition
California Energy Commission (CEC) Certified
Maintaining Current @ Voltage
0.14 A @ 13.2V
Indoor or Outdoor Use
Indoor/Outdoor
Input Current
0.5 A
Cable Wire Gauge
4 AWG
Battery Capacity
18 Ah
Boost Current @ Voltage
280 A @ 12V
Charging Current @ Voltage
0.3 A @ 12V

Description

Battery Jump Starter, For Use With Battery Type AGM, Deep Cycle, Gel, Lead Acid, Wet Cell, For Battery Voltage 12 V DC, Boost Current @ Voltage 280 A @ 12V, Charging Current @ Voltage 0.3 A @ 12V, Maintaining Current @ Voltage 0.14 A @ 13.2V, Automatic, Battery Capacity 18 Ah, Cable Length 28 in, Cable Wire Gauge 4 AWG, CEC Compliant CEC Compliant, Charge Type Smart, Charger Function Boosting, Charger Style Handheld Portable, Cold Cranking Amps @ Voltage 225 A @ 12V

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.