Zoro Homepage

Battery Jump Starter, 12VDC, 12-3/8" W

  • Mfr # SJ1332

  • Zoro # G4758807


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Amps
1200A
Application
Jump Starter, AC/12V/USB Power, Air Compressor, Inflator For Tailgating, Camping and Emergency Power
Includes
150 psi Air Compressor, Storage Bag, Swivel Plug
Material
Plastic
Type
Digital
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SJ1332
Zoro #
G4758807
UPC #
026666813327
Country of Origin
Multiple

Dimensions

Overall Height
12 in
Cable Length
24 in
Overall Depth
10 1/2 in
Overall Width
11 1/2 in

Details

Amps
1200A
Application
Jump Starter, AC/12V/USB Power, Air Compressor, Inflator For Tailgating, Camping and Emergency Power
Includes
150 psi Air Compressor, Storage Bag, Swivel Plug
Material
Plastic
Type
Digital
Portable
Yes
Test Feature
Dual Function Shows Internal and External Battery Status
Cable Gauge
8 ga
Timer
No
Boost Amps @ Voltage
1200A @ 12V
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Amp Hours
9 Ah
Item
Battery Jump Starter
Cold Cranking Amps @ Voltage
1200A Peak, 370A @ 5sec (6V CC) Cranking Amps
Charging Amps @ Voltage
0.3A @ 12V
Battery Charger CEC Compliant
CEC Compliant
CEC Compliant
CEC Compliant
Charge Type
Internal 2 A Charger
For Battery Voltage
12 V DC
Maintaining Amps @ Voltage
0.14A @ 13.2V
Input Voltage
12V DC
Standards
DOE Compliant
Category Type
Jump Starters
Features
Built-In Light, Digital Display
Charger Style
Handheld Portable
Indoor / Outdoor
Indoor/Outdoor
For Use With Battery Type
AGM, Deep Cycle, Gel, Lead Acid, Wet Cell
Automatic/Manual
Automatic
Input Amps
1
Charger Function
Boosting
Green Certification or Other Recognition
California Energy Commission (CEC) Certified
Battery Capacity
9 Ah
Boost Current @ Voltage
1000 A @ 12V
Cable Wire Gauge
8 AWG
Maintaining Current @ Voltage
0.14 A @ 13.2V
Input Current
1 A
Number of Batteries Included
0
Charging Current @ Voltage
0.3 A @ 12V
Indoor or Outdoor Use
Indoor/Outdoor

Description

Battery Jump Starter, For Use With Battery Type AGM, Deep Cycle, Gel, Lead Acid, Wet Cell, For Battery Voltage 12 V DC, Boost Current @ Voltage 1000 A @ 12V, Charging Current @ Voltage 0.3 A @ 12V, Maintaining Current @ Voltage 0.14 A @ 13.2V, Automatic, Battery Capacity 9 Ah, Cable Length 24 in, Cable Wire Gauge 8 AWG, CEC Compliant CEC Compliant, Charge Type Internal 2 A Charger, Charger Function Boosting, Charger Style Handheld Portable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.