Shop SCHUMACHER ELECTRIC
See all product information
Create Account
Battery Jump Starter, 2 A @ 12V
- Mfr # SJ1342
- Zoro # G022886726
product price:Â
$
82.59
/ea
Key Features
For Battery Voltage
12 V
Features
Built-in Work Light, Swivel AC Plug for Easy Access
Boost Current @ Voltage
800 A @ 12V
Material
Plastic
Overall Width
10 63/100 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SJ1342
- Zoro #
- G022886726
- UPC #
- 026666813426
- Country of Origin
- Viet Nam
Dimensions
- Overall Width
- 10 63/100 in
- Overall Depth
- 5 1/2 in
- Overall Height
- 8 1/2 in
- Fits Chest Size
- Built-in Work Light, Swivel AC Plug for Easy Access
Details
- For Battery Voltage
- 12 V
- Features
- Built-in Work Light, Swivel AC Plug for Easy Access
- Boost Current @ Voltage
- 800 A @ 12V
- Material
- Plastic
- Portable
- Yes
- Cable Wire Gauge
- 6 AWG
- Item
- Battery Jump Starter
- Standards
- DOE Compliant
- Charging Current @ Voltage
- 2 A @ 12V
- Charger Function
- Boosting
- Shell Material
- Plastic
Description
Battery Jump Starter, For Use With Battery Type AGM, For Battery Voltage 12 V, Boost Current @ Voltage 800 A @ 12V, Charging Current @ Voltage 2 A @ 12V, Cable Wire Gauge 6 AWG, Charge Type Manual On/Off, Charger Function Boosting , Charger Style Handheld Portable, Material Plastic
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.