Shop SCHUMACHER ELECTRIC
See all product information
Create Account
Battery Jump Starter, 2.4 A @ 12V
- Mfr # SL1596
- Zoro # G622886065
product price:Â
$
172.99
/ea
Free Shipping & Returns
Key Features
Boost Current @ Voltage
2,500 A @ 12V
Charger Function
Charging, Boosting
Material
Plastic
Charge Type
Auto Off, Manual On
Features
3-in-1 Device, Built-In LED Light, Efficient and Long-Lasting, High Powered Performance, Self-Reliant Safety, Starts Even in Extreme Cold, Wide Compatibility
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SL1596
- Zoro #
- G622886065
- UPC #
- 026666815963
- Country of Origin
- Viet Nam
- Boost Current @ Voltage
- 2,500 A @ 12V
- Charger Function
- Charging, Boosting
- Material
- Plastic
- Charge Type
- Auto Off, Manual On
- Features
- 3-in-1 Device, Built-In LED Light, Efficient and Long-Lasting, High Powered Performance, Self-Reliant Safety, Starts Even in Extreme Cold, Wide Compatibility
- Includes
- 12V DC Car Charger, 2500 A 12 Volt Jump Starter and Portable Power Pack, Carrying Bag, USB Charging Cable
- Charging Current @ Voltage
- 2.4 A @ 12V
- Portable
- Yes
- For Battery Voltage
- 12 V
- Item
- Battery Jump Starter
- Shell Material
- Plastic
Dimensions
- Overall Height
- 4 11/16 in
- Overall Width
- 10 19/20 in
- Overall Depth
- 5 5/8 in
- Fits Chest Size
- Built-In LED Light, Starts Even in Extreme Cold
Description
Battery Jump Starter, For Use With Battery Type Lithium, For Battery Voltage 12 V, Boost Current @ Voltage 2,500 A @ 12V, Charging Current @ Voltage 2.4 A @ 12V, Charge Type Auto Off, Manual On, Charger Function Charging, Boosting, Charger Style Handheld Portable, Material Plastic
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.