Battery Jump Starter, 3 A @ 12V
- Mfr # SL1672
- Zoro # G422886975
product price:Â
$
80.99
/ea
Key Features
Features
4-in-1 Device, Pre-Boost Technology, Pre-Heating Technology, Self-Reliant Safety
Charge Type
Auto Off, Manual On
Overall Height
7 in
Input Current
3 A
Cable Wire Gauge
10 AWG
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SL1672
- Zoro #
- G422886975
- UPC #
- 026666816724
- Country of Origin
- Viet Nam
Dimensions
- Overall Height
- 7 in
- Overall Width
- 3 43/100 in
- Overall Depth
- 1 7/16 in
- Cable Length
- 18 in
- Fits Chest Size
- Pre-Boost Technology, Pre-Heating Technology
Details
- Features
- 4-in-1 Device, Pre-Boost Technology, Pre-Heating Technology, Self-Reliant Safety
- Charge Type
- Auto Off, Manual On
- Input Current
- 3 A
- Cable Wire Gauge
- 10 AWG
- Input Voltage
- 12V DC; 5V DC
- Boost Current @ Voltage
- 1,000 A @ 12V
- Portable
- Yes
- Charging Current @ Voltage
- 3 A @ 12V
- Material
- Plastic
- Charger Function
- Charging, Boosting
- Item
- Battery Jump Starter
- Includes
- 1,000 A Peak 12 V Jump Starter and Portable Power Pack, Smart Jumper Cable Assembly, USB-A to USB-C Charging Cable
- For Battery Voltage
- 12 V
- Shell Material
- Plastic
Description
Battery Jump Starter, For Use With Battery Type Lithium, For Battery Voltage 12 V, Boost Current @ Voltage 1,000 A @ 12V, Charging Current @ Voltage 3 A @ 12V, Cable Length 18 in, Cable Wire Gauge 10 AWG, Charge Type Auto Off, Manual On, Charger Function Charging, Boosting, Charger Style Handheld Portable, Input Current 3 A, Input Voltage 12V DC; 5V DC, Material Plastic
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.