Battery Load Tester, Analog, 100 A
- Mfr # BT-100
- Zoro # G722885791
product price:Â
$
43.25
/ea
Key Features
Maximum Input Voltage
12 V DC
Overall Depth
3 3/4 in
Minimum Input Voltage
6 V DC
Minimum Cold Cranking Amperage
100 A
Product Type
Battery Load Tester
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BT-100
- Zoro #
- G722885791
- UPC #
- 026666001007
- Country of Origin
- China
Dimensions
- Overall Depth
- 3 3/4 in
- Overall Height
- 15 in
- Overall Width
- 6 3/4 in
Details
- Maximum Input Voltage
- 12 V DC
- Minimum Input Voltage
- 6 V DC
- Minimum Cold Cranking Amperage
- 100 A
- Item
- Battery Load Tester
- Product Type
- Battery Load Tester
- Maximum Cold Cranking Amperage
- 1,000 A
- Load Amperage
- 100 A
- Display Type
- Analog
- Batteries Tested
- 12V, 6V
Description
Battery Load Tester, Product Type Battery Load Tester, Overall Width 6 3/4 in, Overall Height 15 in, Overall Depth 3 3/4 in, Batteries Tested 12V, 6V, Load Amperage 100 A, Maximum Input Voltage 12 V DC, Minimum Input Voltage 6 V DC, Maximum Cold Cranking Amperage 1,000 A, Minimum Cold Cranking Amperage 100 A, Display Type Analog
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.