Zoro Homepage

DSR164 4000A LITHIUM JUMPSTARTER

  • Mfr # DSR164

  • Zoro # G212840651


product price: $349.99
/ea
Free Shipping & Returns

Key Features

Cable Length
30 in
For Use With Battery Type
Lithium
Boost Current @ Voltage
4000 A @ 12V
For Battery Voltage
12 V DC
Overall Width
9 7/10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DSR164
Zoro #
G212840651
UPC #
026666421645
Country of Origin
China

Dimensions

Cable Length
30 in
Overall Width
9 7/10 in
Overall Depth
3 5/8 in
Overall Height
15 7/16 in

Details

For Use With Battery Type
Lithium
Boost Current @ Voltage
4000 A @ 12V
For Battery Voltage
12 V DC
Charging Current @ Voltage
3 A @12V, 2.4V @ USB, 3.0 @ USBC
Charger Function
Boosting
Includes
12V DC Car Charger, AC Wall Charger, Lithium Jump Starter (DSR164)
Charger Style
Handheld Portable
Portable
Yes
Number of Batteries Included
2
Charge Type
100-240V AC, 3 A Wall Adapter or 12V DC Plug
Features
Front-Facing Work Light, Three Lighting Modes
Item
Jump Starter
Cable Wire Gauge
4 ga
Cold Cranking Amps @ Voltage
4000 A Peak
Material
Plastic

Description

Jump Starter, For Use With Battery Type Lithium, For Battery Voltage 12 V DC, Boost Current @ Voltage 4000 A @ 12V, Charging Current @ Voltage 3 A @12V, 2.4V @ USB, 3.0 @ USBC, Maintaining Current @ Voltage Not Applicable, Cable Length 30 in, Cable Wire Gauge 4 ga, Charge Type 100-240V AC, 3 A Wall Adapter or 12V DC Plug, Charger Function Boosting, Charger Style Handheld Portable, Cold Cranking Amps @ Voltage 4000 A Peak, Material Plastic, Number of Batteries Included 2

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.