
Electric Battery Charger Automatic Steel Case 10A
Mfr # 7227770
Zoro # G716377417
product price: $95.69
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7227770
Zoro #
G716377417
UPC #
-
Country of Origin
China
Description
Fully automatic battery charger. Standard AGM battery. Safety certifications: ULULC BC. LED indicators and button controls for ease and accuracy. Start/stop push button interface. Heavy-duty metal case. Microprocessor controlled, automatically adjusts the amperage rate to charge and maintain. Multi-stage charging for added precision, safety and battery life. Reverse hook-up protection, will not operate if clamps are reversed. LED will flash. DOE compliant. Contents: 1 Schumacher SC1339 charger 1 manual. Features Electric Battery Charger Automatic Steel Case 10 A Charge/Maintain Fully Automatic - 12 V Specifications Input voltage: 120 V AC Output voltage: 12 V Output current: 2 A continuous/10 A intermittent Input current: 0.6 A continuous/3 A intermittent Weight: 4.15 lbs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.