Extention cable
- Mfr # SA952
- Zoro # G025075615
product price:Â
$
15.75
/ea
Key Features
Cable Length
10 ft
Maximum Current
10 A
Connection Type
Quick-Connect
Termination Type
Quick-Connect to Quick-Connect
Features
Affordable and Reliable, Easily Charge and Maintain Batteries, Fast, Weatherproof Connections, Maximum Flexibility for Easy Charging, Protect Your Investment
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SA952
- Zoro #
- G025075615
- UPC #
- 026666149525
- Country of Origin
- China
- Item
- Extention cable
- Maximum Current
- 10 A
- Connection Type
- Quick-Connect
- Termination Type
- Quick-Connect to Quick-Connect
- Features
- Affordable and Reliable, Easily Charge and Maintain Batteries, Fast, Weatherproof Connections, Maximum Flexibility for Easy Charging, Protect Your Investment
- Cable Wire Gauge
- 16 ga
- Maximum Voltage
- 12V
- Wire Color
- Black, Red
Dimensions
- Cable Length
- 10 ft
Description
Extention cable, Connection Type Quick-Connect, Termination Type Quick-Connect to Quick-Connect, Cable Wire Gauge 16 ga, Cable Length 10 ft, Wire Color Black, Red, Maximum Voltage 12V, Maximum Current 10 A, Features Affordable and Reliable, Easily Charge and Maintain Batteries, Fast, Weatherproof Connections, Maximum Flexibility for Easy Charging, Protect Your Investment
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.