Shop SCHUMACHER ELECTRIC
See all product information
Create Account
Eyelet replacment clamps
- Mfr # SA951
- Zoro # G625074636
product price:Â
$
11.39
/ea
Key Features
Maximum Voltage
12V
Maximum Current
10 A
Connection Type
M10 Eyelet
Number of Clamps
2
Contact Material
Zinc Plated Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SA951
- Zoro #
- G625074636
- UPC #
- 026666149518
- Country of Origin
- China
- Maximum Voltage
- 12V
- Maximum Current
- 10 A
- Connection Type
- M10 Eyelet
- Number of Clamps
- 2
- Contact Material
- Zinc Plated Steel
- Insulation Material
- PVC
- Color
- Black, Red
- Item
- Eyelet replacment clamps
- Gauge
- 16 AWG
Description
Eyelet replacment clamps, Jaw Type Not Applicable, Connection Type M10 Eyelet, Maximum Current 10 A, Maximum Voltage 12V, Contact Material Zinc Plated Steel, Insulation Material PVC, Gauge 16 AWG, Number of Clamps 2, Color Black, Red, Pressure Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.