Zoro Homepage
This item is Discontinued.
Schumacher Electric Fully Automatic Battery Charger, 12A, 6V/12V, 3A Maintain, Digital Display, LED Indicators. SC1393

Fully Automatic Battery Charger, 12A, 6V/12V, 3A Maintain, Digital Display, LED Indicators. (Discontinued)

  • Mfr # SC1393
  • Zoro # G407972013
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC1393
Zoro #
G407972013
UPC #
26666813938
Country of Origin
China

Description

Automatic battery charger for premium applications. When life calls for a durable and dependable battery charger, look no further than Schumacher Electric's SC1393. The SC1393 is a fully automatic battery charger with 12A and up to 12V of power output for premium charging applications, so batteries can be rapidly charged and maintained in no time. The SC1393 is microprocessor controlled to automatically adjust the amperage rate to charge and maintain batteries.Additional features include: Compatible with standard and AGM batteries, Digital display with LED indicators and push-button controls, Multi-stage charging to maximize battery charge, health, and lifespan, Auto voltage detection between 6 or 12 volts.Reverse hook-up protection to protect batteries from damage if the clamps are reversed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.