Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fully Automatic Battery Charger/Maintainer, 2A, 6V/12V, Clamp Quick Connect.

  • Mfr # SP1296

  • Zoro # G307972021


product price: $40.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP1296
Zoro #
G307972021
UPC #
026666812962
Country of Origin
China

Description

FOR MAINTAINING ALL POWER SPORT, CAR AND BOAT BATTERIES Microprocessor controlled - automatically adjusts the amperage rate to charge and maintain Multi-stage charging for added precision, safety and battery life Float mode monitoring - Automatically maintains optimum battery charge Auto voltage detection - 6 or 12 volt Quick-connect harness - attaches connectors into place in seconds Charging status LED indicator Reverse hook-up protection - Charger will not operate if clamps are reversed; LED indicator will flash Non-conductive rust-proof case Schu Eco Energy - meets the highest industry standards DOE compliant Contents: 1 Schumacher SP1296 battery charger/maintainer 1 battery clamp quick-connect 1 ring terminal quick-connect 1 12V accessory plug quick-connect 1 manual
Power Cord Length: 78in
Cable Length: 65in
Width: 7.13 in
Depth: 3.5 in
Height: 5.25 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.