Jump Starter, 12/24 V DC
Mfr # DSR166
Zoro # G012840561
product price: $389.99
/ea
Free Shipping & Returns
Key Features
Boost Current @ Voltage
475 A @24V, 750 A @ 12V
Charging Current @ Voltage
3 A @12V, 2.4V @ USB, 3.0 @ USBC
For Battery Voltage
12 V DC, 24 V DC
Cold Cranking Amps @ Voltage
4400 A Peak, 475 A @ 24V, 750 A @ 12V Cranking Amps
For Use With Battery Type
AGM, Deep Cycle, Gel, Lead Acid, Wet Cell
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DSR166
Zoro #
G012840561
UPC #
026666421669
Country of Origin
Mexico
Dimensions
Cable Length
5 ft
Details
Boost Current @ Voltage
475 A @24V, 750 A @ 12V
Charging Current @ Voltage
3 A @12V, 2.4V @ USB, 3.0 @ USBC
Item
Jump Starter
For Battery Voltage
12 V DC, 24 V DC
Cold Cranking Amps @ Voltage
4400 A Peak, 475 A @ 24V, 750 A @ 12V Cranking Amps
For Use With Battery Type
AGM, Deep Cycle, Gel, Lead Acid, Wet Cell
Material
Plastic
Charger Function
Boosting
Charge Type
Internal 2 A Charger
Cable Wire Gauge
2 AWG
Description
Jump Starter, For Use With Battery Type AGM, Deep Cycle, Gel, Lead Acid, Wet Cell, For Battery Voltage 12 V DC, 24 V DC, Boost Current @ Voltage 475 A @24V, 750 A @ 12V, Charging Current @ Voltage 3 A @12V, 2.4V @ USB, 3.0 @ USBC, Maintaining Current @ Voltage Not Applicable, Cable Length 5 ft, Cable Wire Gauge 2 AWG, Charge Type Internal 2 A Charger, Charger Function Boosting, Cold Cranking Amps @ Voltage 4400 A Peak, 475 A @ 24V, 750 A @ 12V Cranking Amps, Material Plastic
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.