Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jump Starter and Power Inverter, 12 V DC

  • Mfr # DSR167

  • Zoro # G012840622


product price: $219.99
/ea
Free Shipping & Returns

Key Features

For Use With Battery Type
AGM, Deep Cycle, Gel, Lead Acid, Wet Cell
For Battery Voltage
12 V DC
Charge Type
Internal 2 A Charger
Boost Current @ Voltage
525 A @ 12V
Charging Current @ Voltage
3 A @12V, 2.4V @ USB, 3.0 @ USBC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DSR167
Zoro #
G012840622
UPC #
026666421676
Country of Origin
Mexico

Dimensions

Cable Length
5 ft

Details

For Use With Battery Type
AGM, Deep Cycle, Gel, Lead Acid, Wet Cell
Item
Jump Starter and Power Inverter
For Battery Voltage
12 V DC
Charge Type
Internal 2 A Charger
Boost Current @ Voltage
525 A @ 12V
Charging Current @ Voltage
3 A @12V, 2.4V @ USB, 3.0 @ USBC
Cold Cranking Amps @ Voltage
2250 A Peak, 525 A Cranking Amps
Material
Plastic
Charger Function
Boosting
Cable Wire Gauge
4 AWG

Description

Jump Starter and Power Inverter, For Use With Battery Type AGM, Deep Cycle, Gel, Lead Acid, Wet Cell, For Battery Voltage 12 V DC, Boost Current @ Voltage 525 A @ 12V, Charging Current @ Voltage 3 A @12V, 2.4V @ USB, 3.0 @ USBC, Maintaining Current @ Voltage Not Applicable, Cable Length 5 ft, Cable Wire Gauge 4 AWG, Charge Type Internal 2 A Charger, Charger Function Boosting, Cold Cranking Amps @ Voltage 2250 A Peak, 525 A Cranking Amps, Material Plastic

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.