Manual Wheel Charger, 6/12V
Mfr # SC1445
Zoro # G1954061
product price: $219.99
/ea
Free Shipping & Returns
Key Features
For Use With Battery Type
AGM, Deep Cycle, Gel
Overall Depth
11 7/8 in
Input Voltage
120V AC
Charging Current @ Voltage
10 A @ 12V
Automatic/Manual
Manual
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SC1445
Zoro #
G1954061
UPC #
026666814454
Country of Origin
Mexico
Dimensions
Overall Depth
11 7/8 in
Cable Length
6 ft
Overall Width
12 1/4 in
Overall Height
23 1/2 in
Power Cord Length
6 ft
Details
Item
Battery Charger
For Use With Battery Type
AGM, Deep Cycle, Gel
Input Voltage
120V AC
Charging Current @ Voltage
10 A @ 12V
Automatic/Manual
Manual
Charger Function
Charging
Cable Wire Gauge
8 AWG
Charger Style
Wheeled
Charge Type
Manual On/Off
Boost Current @ Voltage
25 A @ 12V, 25 A @ 6V, 50 A @ 12V
Standards
UL, ULC
For Battery Voltage
6 V DC, 12 V DC
Connector Type
Alligator Clip
Description
Battery Charger, Charger Style Wheeled, For Use With Battery Type AGM, Deep Cycle, Gel, Automatic/Manual Manual, For Battery Voltage 6 V DC, 12 V DC, Boost Current @ Voltage 25 A @ 12V, 25 A @ 6V, 50 A @ 12V, Charging Current @ Voltage 10 A @ 12V, Cable Length 6 ft, Cable Wire Gauge 8 AWG, Charge Type Manual On/Off, Charger Function Charging, Connector Type Alligator Clip, Input Voltage 120V AC, Overall Depth 11 7/8 in, Overall Height 23 1/2 in, Overall Width 12 1/4 in
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.