Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manual Wheel Charger, 6/12V

  • Mfr # SC1446

  • Zoro # G1954271


product price: $199.99
/ea
Free Shipping & Returns

Key Features

For Use With Battery Type
AGM, Deep Cycle, Gel
Connector Type
Alligator Clip
Cable Length
6 ft
Power Cord Length
6 ft
Cable Wire Gauge
8 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC1446
Zoro #
G1954271
UPC #
026666814461
Country of Origin
Mexico

Dimensions

Cable Length
6 ft
Power Cord Length
6 ft
Overall Width
12 1/4 in
Overall Height
23 1/2 in
Overall Depth
11 7/8 in

Details

Item
Battery Charger
For Use With Battery Type
AGM, Deep Cycle, Gel
Connector Type
Alligator Clip
Cable Wire Gauge
8 AWG
For Battery Voltage
6 V DC, 12 V DC
Boost Current @ Voltage
20 A @ 12V, 20 A @ 6V, 40 A @ 12V
Charging Current @ Voltage
10 A @ 12V
Charge Type
Manual On/Off
Charger Style
Wheeled
Standards
UL, ULC
Automatic/Manual
Manual
Input Voltage
120V AC
Charger Function
Charging

Description

Battery Charger, Charger Style Wheeled, For Use With Battery Type AGM, Deep Cycle, Gel, Automatic/Manual Manual, For Battery Voltage 6 V DC, 12 V DC, Boost Current @ Voltage 20 A @ 12V, 20 A @ 6V, 40 A @ 12V, Charging Current @ Voltage 10 A @ 12V, Cable Length 6 ft, Cable Wire Gauge 8 AWG, Charge Type Manual On/Off, Charger Function Charging, Connector Type Alligator Clip, Input Voltage 120V AC, Overall Depth 11 7/8 in, Overall Height 23 1/2 in, Overall Width 12 1/4 in

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.