Zoro Homepage

Portable EV Charger, 120V

  • Mfr # SEV1670

  • Zoro # G015212976


product price: $152.99
/ea
Free Shipping & Returns

Key Features

Charging Station Level
Level 1
For Use With Battery Type
Automotive EV & Plug-in Hybrid Batteries
Mount Type
Wall
Input Voltage
120V
Charger Function
Charging
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SEV1670
Zoro #
G015212976
UPC #
0026666816700
Country of Origin
Mexico

Dimensions

Cord Length
20 ft

Details

Item
EV Charger
Charging Station Level
Level 1
For Use With Battery Type
Automotive EV & Plug-in Hybrid Batteries
Mount Type
Wall
Input Voltage
120V
Charger Function
Charging
Output Power
1.44 kW
Charger Style
Handheld Portable
Number of Charging Ports
1
Standards
ETL
Input Current
12 A
Weight
4.2 lb
Plug Type
NEMA 5-15P
Green Certification or Other Recognition
ENERGY STAR(R) Certified

Description

EV Charger, Mount Type Wall, For Use With Battery Type Automotive EV & Plug-in Hybrid Batteries, Number of Charging Ports 1, Input Voltage 120V, Input Current 12 A, Cord Length 20 ft, Weight 4.2 lb, Charging Station Level Level 1, Charger Function Charging, Charger Style Handheld Portable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.