Power Inverter, Modified Sine Wave, 1,500 W Peak, 750 W Continuous

  • Mfr # 8074288

  • Zoro # G004170720


product price:  $132.99
/ea
Free Shipping & Returns

Key Features

Peak Output Power
1,500 W
Continuous Output Power
750 W
Inverter Output Form
Modified Sine Wave
Inverter Input Voltage
10 to 15V DC
Inverter Output Voltage
110 to 128V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8074288
Zoro #
G004170720
UPC #
-
Country of Origin
China

Details

Item
Power Inverter
Peak Output Power
1,500 W
Continuous Output Power
750 W
Inverter Output Form
Modified Sine Wave
Inverter Input Voltage
10 to 15V DC
Inverter Output Voltage
110 to 128V AC
Outlet Type
Standard 3-Prong Outlet
DC Connection
Battery Clamps

Description

Features
  • Convert 12 volt dc to 115 volt ac instantly wherever and whenever needed.
  • Built-in, high-speed cooling fan helps keep the unit cool.
  • On/off switch and LED indicator.
  • 750 watts, with 1,500-watt peak surge power.
  • Heavy duty clamps connect directly to vehicle battery.
  • Used for running computers, faxes, cell phones, lights, power tools, tvs, vcrs, stereos, radios, cd players, blenders and portable vacuums in cars, trucks, boats, suvs and rvs.
  • Dimension - 12.75 x 11.25 x 6.25 in.
  • Item weight - 3.5 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.