This item is Discontinued.

Schumacher Electric Schumacher Electric SCHSP-200 2.4W Solar Powered Charger for 12V Battery SCHSP-200

Schumacher Electric SCHSP-200 2.4W Solar Powered Charger for 12V Battery (Discontinued)

  • Mfr # SCHSP-200
  • Zoro # G704151517
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SCHSP-200
Zoro #
G704151517
UPC #
266668101040
Country of Origin
China

Description

Our travel adapters are used to charge different types of electrical appliances, irrespective of what the socket type is. The charger is light in weight so that you can easily put it in your travel bag and carry all your electronic gadgets carefree.

Features
  • Trickle charges 12V battery
  • Works under cloudy conditions
  • Environmentally safe & no power needed
  • (4) Mounting screw included
Specifications
  • Wattage: 2.4W
  • Voltage: 12V

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.