Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Speaker Microphone, 2-3/4 in. H

  • Mfr # CH-25

  • Zoro # G4823869


product price: $26.19
/ea

Key Features

For Use With
Mfr. No. DSR-590
Material
ABS Plastic
Type
Speaker Microphone
Includes
Connector for Radio
Length (In.)
1 15/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CH-25
Zoro #
G4823869
UPC #
-
Country of Origin
China

Dimensions

Length (In.)
1 15/16 in
Width (In.)
7/8 in
Height (In.)
2 3/4 in
Height
3 in
Length
2 in
Width
1 in
Earpiece Jack Size
3.5 mm
Overall Width
1 in
Overall Length
2 in
Overall Height
3 in

Details

Item
Speaker Microphone
For Use With
Mfr. No. DSR-590
Material
ABS Plastic
Type
Speaker Microphone
Includes
Connector for Radio
Color
Black
Compatible Radio Manufacturer Model Number
DSR-590
Compatible Radio Series
DSR-590
Radio Connector Type
2-Pin
Noise Prevention
Noise Cancelling
Compatible Radio Type
Handheld
Keypad Included
No
Compatible Radio Brand
DSR
Product Type
Speaker Microphone

Description

Speaker Microphone, Product Type Speaker Microphone, Compatible Radio Type Handheld, Compatible Radio Brand DSR, Compatible Radio Series DSR-590, Compatible Radio Manufacturer Model Number DSR-590, Compatible Radio Grainger Model Number Not Applicable, Earpiece Jack Size 3.5 mm, Radio Connector Type 2-Pin, Noise Prevention Noise Cancelling, Intrinsically Safe No, Keypad Included No, Material ABS Plastic, Cord Length 24 in, Color Black, Includes Connector for Radio, Height 3 in, Length 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.