Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Speaker Microphone, 3-3/16 in. H

  • Mfr # JD-7002

  • Zoro # G4823878


product price: $70.59
/ea

Key Features

For Use With
Mfr. No. DSR-590
Material
ABS Plastic
Type
Speaker Microphone
Includes
Connector for Radio
Width (In.)
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JD-7002
Zoro #
G4823878
UPC #
-
Country of Origin
China

Dimensions

Width (In.)
1 1/2 in
Height (In.)
3 3/16 in
Length (In.)
2 3/4 in
Length
3 in
Height
3 in
Width
2 in
Earpiece Jack Size
3.5 mm
Overall Width
2 in
Overall Height
3 in
Overall Length
3 in

Details

Item
Speaker Microphone
For Use With
Mfr. No. DSR-590
Material
ABS Plastic
Type
Speaker Microphone
Includes
Connector for Radio
Color
Black
Push To Talk
Yes
Radio Connector Type
2-Pin
Compatible Radio Type
Handheld
Compatible Radio Manufacturer Model Number
KMC-21, KMC-45, TK2100, TK2160, TK2170, TK2200, TK2202, TK2300, TK272, TK3100, TK3101, TK3130, TK3131, TK3160, TK3170, TK3200, TK3201, TK3202, TK3300, TK3360, TK372, TK5310, TK5320
Keypad Included
No
Noise Prevention
Noise Cancelling
Compatible Radio Series
ProTalk TK-2100, ProTalk TK-3100, TK-2160, TK-2170, TK-2200, TK-2202, TK-2300, TK-272, TK-3101, TK-3130, TK-3131, TK-3160, TK-3170, TK-3173, TK-3200, TK-3201, TK-3202, TK-3300, TK-3360, TK-372, TK-5210, TK-5310, TK-5320
Compatible Radio Brand
Kenwood
Product Type
Speaker Microphone

Description

Speaker Microphone, Product Type Speaker Microphone, Compatible Radio Type Handheld, Compatible Radio Brand Kenwood, Compatible Radio Series ProTalk TK-2100, ProTalk TK-3100, TK-2160, TK-2170, TK-2200, TK-2202, TK-2300, TK-272, TK-3101, TK-3130, TK-3131, TK-3160, TK-3170, TK-3173, TK-3200, TK-3201, TK-3202, TK-3300, TK-3360, TK-372, TK-5210, TK-5310, TK-5320

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.