Zoro Homepage

Tesla Adapter, Black, 2" H

  • Mfr # SA914

  • Zoro # G514923069


product price: $55.59
/ea

Key Features

Depth
3 1/2 in
Height
2 in
Color
Black
Width
2 1/2 in
Accessory Type
Tesla Adapter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SA914
Zoro #
G514923069
UPC #
026666149143
Country of Origin
China

Dimensions

Depth
3 1/2 in
Height
2 in
Width
2 1/2 in

Details

Item
Tesla Adapter
Color
Black
Accessory Type
Tesla Adapter

Description

Tesla Adapter, Accessory Type Tesla Adapter, Compatible with Grainger Part Number Not Applicable, Black, Depth 3 1/2 in, Height 2 in, Width 2 1/2 in, Standards Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.