This item is Discontinued.

This item is Discontinued.
Fully Automatic Battery Charger/Maintainer, 10A 6V/12V (Discontinued)
Mfr #
SC1358
Zoro #
G107972016
UPC # 026666813587
Country of Origin China
Category Automotive Battery Chargers
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- SC1358
- Zoro #
- G107972016
- UPC #
- 026666813587
- Country of Origin
- China
Description
Ideal for basic charging and maintaining applications. The Schumacher SC1358 10A 6V/12V Automatic Battery Charger/Maintainer is fast and easy to use for basic charging and maintaining applications. This charger/maintainer is a great option for charging marine, power sport, lawn tractor, and motorcycle batteries. It is microprocessor controlled which helps charge and maintain batteries by automatically adjusting the amperage rate. Multi-stage charging adds precision, safety, and battery life, and float-mode monitoring automatically maintains optimum battery charge. In addition to 10A charge and 3A maintain modes, this charger/maintainer has auto voltage detection and LEDs to indicate power on and charging status.Additional features: Compatible with standard, AGM, and deep-cycle batteries, Reverse hook-up protection prevents the charger from operating if clamps are reversed, Meets the highest industry standards for energy efficiencyDOE compliant.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.