This item is Discontinued.

Schumacher Electric Probooster Jump Starter, 650A, 24VDC DSR102

Probooster Jump Starter, 650A, 24VDC (Discontinued)

  • Mfr # DSR102
  • Zoro # G3983458
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DSR102
Zoro #
G3983458
UPC #
026666420747
Country of Origin
Belgium

Dimensions

Cable Length
61"
Overall Depth
7-1/2"
Overall Height
23-1/4"
Overall Width
21-3/4"

Details

Amps
3200A
Includes
Charger
Material
Resin
Peak Amps
3200A
Category Type
Jump Starters
Boost Amps @ Voltage
650A @ 24V
CEC Compliant
CEC Compliant
Portable
Yes
Charger Style
Handheld Portable
Automatic/Manual
Automatic
Cable Gauge
#0 AWG
Voltage Rating
24VDC
Charge Type
Smart
Cranking Amps
650A
For Use With Battery Type
AGM, Gel, Lead Acid
Timer
No
Cold Cranking Amps @ Voltage
420A @ 24V
For Battery Voltage
24
Charger Function
Boosting
Amp Hours
(2) x 32Ah
Battery Charger CEC Compliant
CEC Compliant
Item
Probooster Jump Starter
Standards
CE
Indoor / Outdoor
Indoor/Outdoor
Test Feature
Volt Meter, Reverse Polarity Alarm, Super HD
Cold Crank Amps
420A

Description

Probooster Jump Starter, For Use With Battery Type AGM, Gel, Lead Acid, For Battery Voltage 24, Automatic, Cable Length 61 in, CEC Compliant CEC Compliant, Charge Type Smart, Charger Function Boosting, Charger Style Handheld Portable, Cold Cranking Amps @ Voltage 420A @ 24V, Material Resin

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.