This item is Discontinued.

Schumacher Electric Schumacher SHM-SL176R Underhood Lithium Light SHM-SL176R

Schumacher SHM-SL176R Underhood Lithium Light (Discontinued)

  • Mfr # SHM-SL176R
  • Zoro # G504167091
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SHM-SL176R
Zoro #
G504167091
UPC #
26666141765
Country of Origin
China

Description

Schumacher Electric SHM-SL176R 15w Cob Led Under-the-hood Work Light.Battery status LED indicators Die-cast aluminum housing with durable ABS Foam-covered handlesCOB covered with PC lens e for eye protection. Micro USB charging socket, with charging cable.

Features
  • Underhood Lithium Light
  • 3 ADJUSTABLE LAMPS PROVIDE UP TO 400 LUMENS EACH
  • Lamp heads rotate, to allow flexible spread of light
  • Each 5W COM LED lamp provides up to 400 lumens, to Illuminate the whole work area
  • 360-minute life (three lamps); 840-minute life (single lamp)
Specifications
  • Weight: 5.75 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.