This item is Discontinued.

Schumacher Electric Schumacher SHM-SL28G 360 LED Cordless Light with Magnetic Torch SHM-SL28G

Schumacher SHM-SL28G 360 LED Cordless Light with Magnetic Torch (Discontinued)

  • Mfr # SHM-SL28G
  • Zoro # G804152209
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SHM-SL28G
Zoro #
G804152209
UPC #
-
Country of Origin
China

Description

7 Super bright SMD LEDs . High-impact ABS housing . Multi-function switch for high/low and torch function . Two rear and end mounted super strong magnet . Micro-USB plug for 120V AC charger . Two swivel hooks . Unique ball joint enables 360 swivel and tilt . Soft touch rubberized casing . Magnetic base . Rechargeable Lithium Ion battery . 3 watt torch function.

Specifications
  • Battery Type: Lithium-Ion
  • Charging Time: 4 hours
  • Operating Time: 3-7 hours
  • Size: 10.6"
  • Weight: 1.38 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.