This item is Discontinued.

Schumacher Electric Schumacher SHM-SC1306 2; 20 & 80A 12V Battery Charger Doe SHM-SC1306

Schumacher SHM-SC1306 2; 20 & 80A 12V Battery Charger Doe (Discontinued)

  • Mfr # SHM-SC1306
  • Zoro # G104168412
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHM-SC1306
Zoro #
G104168412
UPC #
26666813068
Country of Origin
China

Description

12V Battery Charger features 80A engine starter powerful enough for starting cars, SUVs, and small trucks. This fully automatic charger is microprocessor controlled so it automatically adjusts the amperage rate to charge and maintain. Features multi-stage charging for added precision, safety, and battery life. Includes LED indicators and button controls for ease and accuracy. Charges compatible battery types: standard, AGM, gel, deep-cycle batteries. Reverse hook-up protection ensures charger will not operate if clamps are reversed. Monitors and maintains the battery when fully charged and resumes continuous charging when battery becomes discharged, so you can maintain it all season long.

Features
  • Microprocessor controlled to automatically adjust the rate to charge
  • Monitors and maintains battery when fully charged and resumes continuous charging when battery becomes discharged
  • 80A engine starter powerful enough for starting cars, SUVs, and small trucks
  • LED indicators and button controls on dash for ease and accuracy
Specifications
  • Weight: 14.3 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.