This item is Discontinued.

Schumacher Electric Smart Charger, 50/10/2A, 6/12V, Schumacher Electric SE-5212A-CA

Smart Charger, 50/10/2A, 6/12V, Schumacher Electric (Discontinued)

  • Mfr # SE-5212A-CA
  • Zoro # G3731905
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SE-5212A-CA
Zoro #
G3731905
UPC #
026666706254
Country of Origin
Mexico

Dimensions

Overall Height
10 1/2 in
Cable Length
6 ft
Overall Width
11 in
Overall Depth
5 1/2 in
AC Cord Length
6 ft

Details

Amps
50A
Application
Battery Charging and Maintence
Includes
Microprocessor Controlled, Automatically Adjusts The Amperage Rate to Charge and Maintain, Multi Stage Charging for Added Precision, Safety and Battery Life, Charges 12 voltage Standard, AGM and Deep Cycle Batteries, Float Mode Monitoring, Automatically M
Material
Steel
For Use With Battery Type
AGM, Deep Cycle, Gel, Lead Acid
UL Rated Amps Start
50A
Voltage Rating
12V
Category Type
Battery Chargers
For Battery Voltage
12
Portable
Yes
Cable Gauge
12 AWG
Timer
Microprocessor Controlled
Item
Battery Charger and Maintainer
Battery Charger CEC Compliant
CEC Compliant
Peak Amps
50A
Charge Time 12V
Variable
Charging Amps @ Voltage
10A/6A @ 12V
Cold Crank Amps
50A
Cranking Amps
50A
Charger Function
Boosting, Charging, Maintaining
Boost Amps @ Voltage
50A @ 12V
Charger Style
Benchtop
Charge Type
Smart
UL Rated Amps 12V
10/6/2A
Test Feature
Yes
CEC Compliant
CEC Compliant
Input Voltage
110V AC
Standards
UL, BC
Automatic/Manual
Automatic
Maintaining Amps @ Voltage
2A @ 12V
Cold Cranking Amps @ Voltage
50A @ 12V
Indoor / Outdoor
Indoor

Description

Battery Charger and Maintainer, Charger Style Benchtop, For Use With Battery Type AGM, Deep Cycle, Gel, Lead Acid, Automatic/Manual Automatic, For Battery Voltage 12, Cable Length 6 ft, Charge Type Smart, Charger Function Boosting, Charging, Maintaining

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.