Zoro Homepage

Hydraulic Tool Holder, 15/32 in.

  • Mfr # 0204004

  • Zoro # G9348981


product price: $637.99
/ea
Free Shipping & Returns

Key Features

Hole Dia.
12.00mm
Projection
70.00mm
Taper Size
HSK40C
Taper
HSK C40
Dia.
1.25"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0204004
Zoro #
G9348981
UPC #
-
Country of Origin
United States

Dimensions

Hole Dia.
12.00mm
Taper Size
HSK40C
Dia.
1.25"
Nose Dia. (In.)
1.25
Bore Depth
1.81"
Inside Dia.
0.47"
Overall Length (In.)
2-3/4
Nose Dia.
12.00mm
Mounting Length
47.00mm
Tool Depth
46.00mm

Details

Item
Hydraulic Chuck
Projection
70.00mm
Taper
HSK C40
Projection Gage Line to Nose End (In.)
2.75
Type
Hydraulic
Capacity
15/32"
Series
TENDO
Standards
DIN ISO 12164-1
Balanced to RPM
25,000
Shank Type - Machining
Taper

Description

Hydraulic Chuck, Shank Type - Machining Taper, Hole Dia. 12.00mm, HSKC40

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.