Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Intermediate Sleeve, 19.88 in. L, 1/2 in.

  • Mfr # 0224392

  • Zoro # G2420988


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Overall Length
52.50mm
Length
19.88"
For Use With
Hydraulic Holders
Features
Coolant Proof Up to 80 bar
Shank Dia.
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0224392
Zoro #
G2420988
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
52.50mm
Length
19.88"
Shank Dia.
3/4 in
Size
1/2"
Outside Dia.
0.75"
Nose Dia.
24.00mm
Hole Dia.
1/2 in

Details

Item
Hydraulic Chuck
For Use With
Hydraulic Holders
Features
Coolant Proof Up to 80 bar
Style
Coolant Through
Series
GZB-S KD
Coolant Fed
Coolant Through
Projection
50.50mm

Description

Intermediate Sleeve, Coolant Through, 1/2 In., Length 19.88 In., Outside Dia. 0.75 In., For Use With Hydraulic Holders

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.