Zoro Homepage

Intermediate Sleeve, 19.88 in. L, 5/8 in.

  • Mfr # 0224394

  • Zoro # G2420960


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Overall Length
52.50mm
Length
19.88"
For Use With
Hydraulic Holders
Features
Coolant Proof Up to 80 bar
Shank Dia.
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0224394
Zoro #
G2420960
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
52.50mm
Length
19.88"
Shank Dia.
3/4 in
Size
5/8"
Outside Dia.
0.75"
Hole Dia.
5/8 in
Nose Dia.
24.00mm

Details

Item
Hydraulic Chuck
For Use With
Hydraulic Holders
Features
Coolant Proof Up to 80 bar
Style
Coolant Through
Series
GZB-S KD
Coolant Fed
Coolant Through
Projection
50.50mm

Description

Intermediate Sleeve, Coolant Through, 5/8 In., Length 19.88 In., Outside Dia. 0.75 In., For Use With Hydraulic Holders

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.