Zoro Homepage

Intermediate Sleeve, 23.82 in. L, 3/8 in.

  • Mfr # 0224406

  • Zoro # G2420857


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Overall Length
63.50mm
Length
23.82"
For Use With
Hydraulic Holders
Features
Coolant Proof Up to 80 bar
Shank Dia.
1-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0224406
Zoro #
G2420857
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
63.50mm
Length
23.82"
Shank Dia.
1-1/4 in
Size
3/8"
Outside Dia.
1.25"
Nose Dia.
35.50mm
Hole Dia.
3/8 in

Details

Item
Hydraulic Chuck
For Use With
Hydraulic Holders
Features
Coolant Proof Up to 80 bar
Style
Coolant Through
Series
GZB-S KD
Projection
60.50mm
Coolant Fed
Coolant Through

Description

Intermediate Sleeve, Coolant Through, 3/8 In., Length 23.82 In., Outside Dia. 1.25 In., For Use With Hydraulic Holders

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.