Torbal Digital Pill Pharmacy Balance 120g x 0.001g 4-11/16in Diameter Platform

  • Mfr # DRX-4-120

  • Zoro # G208435731


product price:  $2,014.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DRX-4-120
Zoro #
G208435731
UPC #
728028235036
Country of Origin
Poland

Description

Torbal drx-4-120 digital pill pharmacy balance 120g x 0.001g 4-11/16 diameter platform class ii pharmacy balance, ntep certified as legal for trade in prescription weighing. capacity 120g x 0.001g, with a tare capacity equal to its range, and provides a display of scale capacity used in percent whenever weighing. The need for a draft shield is eliminated by the unique design of the pan shield. The die-cast metal base uses a tripod support system, with two adjustable legs and one fixed leg, which, when combined with a bubble level indicator, provides the used with an easy to level scale. The dustproof, spill-proof keyboard with easy to read standard symbols makes for a simple user interface and eliminates the need for special training. features: large lcd display easy-to-use leveling system rs-232 interface sealed front panel capacity indicator stability and net indicators draft ring auto zero azsm center of zero indicator

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.