Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Groove Tool, TiAlN, 0.12 In Bore, 0.25 Cut

  • Mfr # GT061-4A

  • Zoro # G8228071


product price: $38.59
/ea

Key Features

Style
Retaining Ring
Material
Solid Carbide
Overall Length
1-1/2
Shank Dia.
1/8 in
Bore Dia.
0.120"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT061-4A
Zoro #
G8228071
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1-1/2
Shank Dia.
1/8 in
Bore Dia.
0.120"
Groove Width
0.0620"
Max. Cutting Depth
0.250"
Shank Length
1.250 in

Details

Item
Grooving Tool
Style
Retaining Ring
Material
Solid Carbide
Finish
TiAlN
Cutting Angle
2 Degrees
Cutting Direction
Right Hand
Offset
0.040"
Application
For Machining Undercuts Or Recesses On The OD, ID And Faces Of Parts In High-Temp Alloys, Steels, Stainless Steels And Cast Irons
Grade
C2
Projection
0.040 in

Description

Grooving Tool, 1/8 in, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.