Zoro Homepage

Groove Tool, TiAlN, 0.12 In Bore, 0.625 Cut

  • Mfr # GT061-10A

  • Zoro # G8110216


product price: $39.29
/ea

Key Features

Style
Retaining Ring
Material
Solid Carbide
Overall Length
1-1/2
Shank Dia.
1/8 in
Bore Dia.
0.120"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT061-10A
Zoro #
G8110216
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1-1/2
Shank Dia.
1/8 in
Bore Dia.
0.120"
Groove Width
0.0620"
Max. Cutting Depth
0.625"
Shank Length
0.875 in

Details

Item
Grooving Tool
Style
Retaining Ring
Material
Solid Carbide
Finish
TiAlN
Application
For Machining Undercuts Or Recesses On The OD, ID And Faces Of Parts In High-Temp Alloys, Steels, Stainless Steels And Cast Irons
Cutting Angle
2 Degrees
Offset
0.040"
Grade
C2
Cutting Direction
Right Hand
Projection
0.040 in

Description

Grooving Tool, 1/8 in, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.