Zoro Homepage

Thd Mill, He, Int/Ext, SC, TiALN, 1/2, 3/4-14

  • Mfr # TM430-14NPTF-HA

  • Zoro # G1204305


product price: $249.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3-1/2 in
Shank Dia.
1/2 in
Length of Cut
1.1050 in
Number of Flutes
4
Thread Size
1/2 in, 3/4"-14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM430-14NPTF-HA
Zoro #
G1204305
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3-1/2 in
Shank Dia.
1/2 in
Length of Cut
1.1050 in
Thread Size
1/2 in, 3/4"-14
Size
1/2, 3/4
Length of Cut (In.)
1.105
Cutting Dia.
0.430"
Cutting Dia. (In.)
0.430
Overall Length (In.)
3.5
Cutter Dia. - Machining
0.4300"
Shank Length
2.3950 in
Cutter Dia.
0.4300 in

Details

Item
Thread Mill
Number of Flutes
4
Finish - Machining
TiAlN
Material - Machining
Carbide
Thread Type
Pipe
Type
Helical, Internal or External
Finish
TiAlN
End Mill Material
Carbide
Pitch
14 TPI
Application
All Types of Metals, Composites and Tough-to-Machine Materials
Flutes
4
Nomenclature
TM
Measurement System
Fractional Inch
Drilling Tool Configuration
Individual
List Number
TM
Primary Material Application
Composite
Flute Type
Helical
Series
SPTM
Material Applications
Composite, Steel
Thread Standard
NPT

Description

Helical, Thread Mill, NPT, Carbide, TiAlN, 0.4300 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.