Zoro Homepage

Thd Mill, He, Int/Ext, SC, TiALN, 1/4, 3/8-18

  • Mfr # TM330-18NPT-HA

  • Zoro # G0605577


product price: $229.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3-1/2 in
Shank Dia.
3/8 in
Length of Cut
0.6930 in
Number of Flutes
4
Thread Size
1/4 in, 3/8"-18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM330-18NPT-HA
Zoro #
G0605577
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3-1/2 in
Shank Dia.
3/8 in
Length of Cut
0.6930 in
Thread Size
1/4 in, 3/8"-18
Cutting Dia. (In.)
0.330
Size
1/4, 3/8
Overall Length (In.)
3.5
Cutting Dia.
0.330"
Length of Cut (In.)
0.693
Cutter Dia. - Machining
0.3300"
Shank Length
2.8070 in
Cutter Dia.
0.3300 in

Description

Helical, Thread Mill, NPT, Carbide, TiAlN, 0.3300 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.