Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thd Mill, He, Int/Ext, SC, TiALN, M10x1.0mm

  • Mfr # TM10-1MM-HA

  • Zoro # G1016486


product price: $212.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3-1/2 in
Shank Dia.
5/16 in
Length of Cut
0.8030 in
Number of Flutes
4
Thread Size
M10x1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM10-1MM-HA
Zoro #
G1016486
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3-1/2 in
Shank Dia.
5/16 in
Length of Cut
0.8030 in
Thread Size
M10x1
Overall Length (In.)
3.5
Length of Cut (In.)
0.803
Cutting Dia.
0.290"
Size
M10
Cutting Dia. (In.)
0.290
Cutter Dia. - Machining
0.2900"
Shank Length
2.6970 in
Cutter Dia.
0.2900 in

Details

Item
Thread Mill
Number of Flutes
4
Finish - Machining
TiAlN
Material - Machining
Carbide
End Mill Material
Carbide
Finish
TiAlN
Pitch
1.00mm
Nomenclature
TM
Application
All Types of Metals, Composites and Tough-to-Machine Materials
Thread Type
Metric
Flutes
4
Type
Helical, Internal or External
List Number
TM
Drilling Tool Configuration
Individual
Measurement System
Metric
Primary Material Application
Composite
Series
SPTM
Flute Type
Helical
Material Applications
Composite, Steel
Thread Standard
Metric

Description

Helical, Thread Mill, Metric, Carbide, TiAlN, 0.2900 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.