Zoro Homepage

Thd Mill, He, Int/Ext, SC, TiALN, M14x1.75mm

  • Mfr # TM14-1.75MM-HA

  • Zoro # G3244132


product price: $246.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3-1/2 in
Shank Dia.
1/2 in
Length of Cut
1.1340 in
Number of Flutes
4
Thread Size
M14x1.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM14-1.75MM-HA
Zoro #
G3244132
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3-1/2 in
Shank Dia.
1/2 in
Length of Cut
1.1340 in
Thread Size
M14x1.75
Cutting Dia. (In.)
0.450
Overall Length (In.)
3.5
Length of Cut (In.)
1.134
Size
M14
Cutting Dia.
0.450"
Cutter Dia. - Machining
0.4500"
Shank Length
2.3660 in
Cutter Dia.
0.4500 in

Details

Item
Thread Mill
Number of Flutes
4
Finish - Machining
TiAlN
Material - Machining
Carbide
Thread Type
Metric
Pitch
1.75mm
Application
All Types of Metals, Composites and Tough-to-Machine Materials
Nomenclature
TM
Flutes
4
Finish
TiAlN
End Mill Material
Carbide
Type
Helical, Internal or External
Drilling Tool Configuration
Individual
Material Applications
Composite, Steel
Measurement System
Metric
List Number
TM
Primary Material Application
All Materials
Series
SPTM
Flute Type
Helical
Thread Standard
Metric

Description

Helical, Thread Mill, Metric, Carbide, TiAlN, 0.4500 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.